Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247139

MPN #: AO-EMT2

80/20® Pipe Series Double Clamp, Silver

Product Description
The AO-EMT2 is a double mount metal clamp. Designed to secure the middle of surfaces to our pipe and joint structures. Unlike store-bought clamps, ours are made to fit our 28 mm pipes perfectly. We recommend that you use the AO-EMT1 for all other applications on the borders of a surface.

Aesthetically pleasing the clamp is installed on the underside of surfaces, ultimately creating a better look. Another option is to use them to guide cables/wires

PRICE
$0.29

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4

Product Details

Manufacturers Part NumberAO-EMT2
TypeDouble Pipe Clamp
MaterialSteel
Brand80/20 Inc