80/20® Quick Frame Series 2 Way Corner Connector, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 2 way - corner connector is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of additional hardware. It provides a 90 degree flush connection quickly and easily using only a soft-faced mallet to form light-duty yet sturdy builds. The 2 way - corner connector is commonly used when transitioning between standard and flanged profiles. It requires no additional hardware and no machining services. Connecting flanged Quick Frame profiles at a 90 degree angle requires a 45 degree miter cut to connect without interference.
PRICE
$4.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | Corner Connector |
| Material | Nylon |
| Series | Quick Frame |
| Manufacturers Part Number | 9120 |
| Brand | 80/20 Inc |