80/20® Quick Frame 1" x 1" Square Tube Profile, Single Twin 1/2" Flanges, 145" Bar, Anodize
Write a Review
|
Questions & Answers (0)
Product Description
9025 is a 1.00" x 1.00" Quick Frame profile with right angle double 0.5" twin flanges and a grooved interior used to hold nylon connectors into place. The profile has a smooth surface for a sleek appearance and allows for easy cleaning. The positioning of the twin flanges makes the profile perfect for light-weight applications requiring panelling such as enclosures, storage, and shelving solutions.
PRICE
$56.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | Tube Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | Quick Frame |
| Manufacturers Part Number | 9025-145 |
| Brand | 80/20 Inc |