80/20® Ready Tube 1-1/2" Square Tube, No Holes, 150" Bar, Anodize Finish
Write a Review
|
Questions & Answers (0)
Product Description
9700 is a 1.50" x 1.50" square Ready Tube profile with no pre-drilled holes. This profile lends itself to applications where you need an aesthetic look and clean, smooth surface such as framing, displays, trade show booths or retail kiosks.
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | Square Tube |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | Ready Tube |
| Manufacturers Part Number | 9700-150 |
| Brand | 80/20 Inc |