80/20® Roller Wheel 1-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
The roller wheel with permanent lubricated bushing is ideal for guided linear motion and has a bronze bushing that requires no additional lubrication. The roller wheel mounts to the profile end or T-slot and includes the mounting hardware.
PRICE
$24.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 1-1/2 in |
| Height | 1-1/8 in |
Product Details
| Type | Roller Wheel |
| Material | Nylon PA Glass Fiber Reinforced |
| Series | 25 |
| Manufacturers Part Number | 65-2282 |
| Brand | 80/20 Inc |