Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246644

MPN #: 12022

80/20® 45 Series Reinforced Roller Wheel

Product Description
The reinforced roller wheel is made of nylon and is reinforced with fiberglass. The steel hub creates a smooth glide and it is used to move frames, panels and components by rolling in the profile T-slot. The mounting hardware is included

PRICE
$22.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-13/16 in

Product Details

Series45
Manufacturers Part Number12022
TypeRoller
MaterialNylon
Brand80/20 Inc