80/20® Storage Bin Hanger 6-5/16"L
Write a Review
|
Questions & Answers (0)
Product Description
The storage bin hanger is made from aluminum and is used to mount a storage bin to an application. All mounting hardware is included.
PRICE
$12.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 |
Product Details
| Type | Storage Bin Hanger |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 65-2264 |
| Brand | 80/20 Inc |