Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodwrappers

Model # :WBB2056599

MPN #: PRD9054M

Goodwrappers® Banding Stretch Wrap, Cast, 90 Gauge, 5"Wx1000'L, Clear - Pkg Qty 4

Product Description
These stretch wraps have one hand dispenser with an ergonomic 3 piece core design and hand brake. The hand brake protects the operator's hand from friction heat. The ergonomic 3 piece design under the hand brake reduces wrist fatigue, which can cause carpal tunnel syndrome. These wraps are sold as 4 rolls per case.

PRICE
$43.00  Sold in packages of 4 / $10.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
43.00
Buy 3 pkgs - 5 pkgs
41.00Save $2.00 (5%)
Buy 6+ pkgs
39.20Save $3.80 (9%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 ft
Width5 in
Gauge90 ga
Core Size1-3/4 in

Product Details

TypeCast
ColorClear
Handle IncludedYes
RecyclableYes
StyleHand Film
MaterialLLDPE
DescriptionBand Film
Package Quantity4
Manufacturers Part NumberPRD9054M
BrandGoodwrappers