Machine Length Stretch Wrap, Cast, 80 Gauge, 30"Wx5000'L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The stretch wrap film holds materials together safely while protecting them from dirt, moisture, theft and damage. This high clarity cast film has a quiet release and high yield for outstanding load protection. It offers excellent value without compromising quality. Note: 80 Ga film is recommended for uniform to irregular shaped loads (2000 to 3000 lbs).
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5000 ft |
| Width | 30 in |
| Weight | 48 lbs |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | No |
| Recyclable | Yes |
| Style | Machine Film |
| Material | LLDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | PMC38050XGI |
| Brand | Goodwrappers |