Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :WBB3211946

MPN #: 7100303443

Scotch-Brite™ 830LSRS-60 Extreme Clean Large Surface Lint Roller, 8" x 29-13/16' - Pkg Qty 4

Product Description
When life gets messy, rely on the Scotch Brite™ Extreme Clean Heavy Duty Lint Roller that's ultra sticky for the stuff that's tricky. Whether you just devoured a lemon poppy seed muffin or took a tumble in your Calico's cat bed, these lint rollers for clothes are 50% stickier than the standard Scotch-Brite™ Lint Roller, and unlike typical lint brushes for clothes, it has 50% more Scotch™ Brand adhesive for a crumb-catching grip that's backed by 3M science. The rolling surface of this lint roller for pet hair means you can make quick touchups on the fly, all without bringing out the scary vacuum cleaner. Go ahead and wrestle with your furry friend - then roll away the evidence with the Scotch-Brite™ Extreme Clean Heavy Duty Lint Rollers for pet hair - and see why we're the #1 Lint Roller Brand in America. To make it even better, the ergonomic handle feels comfortable in your hand and the 48 Easy-Tear Sheets tear off clean down to the last one. Compared to standard Scotch-Brite™ Lint Rollers based on laboratory testing on fabric.

Features:
  • Versatile Use: This lint remover for clothes, pet hair, furniture, inside drawers, and more is 50% stickier for great pick up every time
  • More Sticking Power: Go beyond lint and hair with a lint roller that can clean up leaves, dirt, grass, sand, crumbs, and salt
  • Pick The Fluff Up: Put away the scary vacuum cleaner and make fur disappear from clothing, car seats, cat beds, couches, and lamp shades with a pet hair remover that works
  • Refillable Lint Roller: To make this lint roller reusable, use Scotch-Brite™ Lint Roller Refills and make this value pack last even longer
  • Easy To Use: This refillable lint roller is designed to fit comfortably in your hand - and the 48 Easy-Tear Sheets tear cleanly down to the last one


PRICE
$52.00  Sold in packages of 4 / $13.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-13/16 in
Height8 in

Product Details

TypeRoller
MaterialPlastic
Package Quantity4
ColorWhite
Series830LSRS-60
Manufacturers Part Number7100303443
BrandScotch-Brite