Package Contents:
- Extendable pole to 48"
- 10" adhesive refill (30 sheets)
Weights & Dimensions
| Length | 24-7/8 in |
| Width | 10 in |
| Height | 2-1/4 in |
| Weight | 2 lbs |
Product Details
| Type | Cleaning Tool |
| Material | Aluminum |
| Package Quantity | 10 Rollers |
| Color | Black |
| Manufacturers Part Number | RNG-STICK-10 |
| Brand | Roll 'N Go |