Global Industrial
Model # :WB641790
Global Industrial Magnetic Nail Sweeper With Release, 11" Cleaning Width
|
Questions & Answers (0)
Product Description
Magnetic nail sweepers pick up nails and other debris off the floor. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Load release nail sweepers feature a long handle and load release for ease of use. Internal magnet assembly is housed in heavy 1-1/2" x 3" steel. 1 Year Limited Warranty.
PRICE
$175.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 1-3/4 in |
| Height | 36-7/8 in |
| Weight | 4 lbs |
| Pick Up Measurement (8-Penny Nail) | 300 Nails/2 lbs |
| Lifting Power | 20 Lbs. |
| Magnetic Surface Area | 19 in |
| Cleaning Width | 11 in |
Product Details
| Type | Load Release |
| Color | Silver |
| Manufacturers Part Number | 641790 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |