Easy-peel, alternating colored tape helps find edges fast. 50 disposable sticky sheets per roll.
Libman Extra Wide Lint Roller Refill, 50 Sheets/Roll - 1280 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.00 Sold in packages of 4 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-2/7 in |
| Width | 10 in |
| Height | 2-2/7 in |
| Weight | 0.6 lbs |
| Diameter | 2-2/7 in |
Product Details
| Package Quantity | 50 Sheets Per Roll |
| Color | Multi-Colored |
| Manufacturers Part Number | 1280 |
| Brand | Libman Commercial |