Ultra-Tech® 8370 Containment Berm Sidewall Support Stakes
Containment Berm sidewall support stakes for Stake Wall models and Ultimate models only, does not Include base plate # 8371.
Made in the USA.
UltraTech 8370 Ultra-Containment Berm®, Replacement Sidewall Support Stake, Stake Only
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 2 |
| Height | 11 in |
| Weight | 3 lbs |
| Folded Height | 10.88 in |
| Folded Width | 2 in |
| Folded Length | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Color | Green |
| For Use With | Stake Wall Models And Ultimate Models Only |
| Country of Origin | UNITED STATES |
| Package Quantity | 1 |
| Manufacturers Part Number | 8370 |
| Wall Material | Urethane |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |