WireCrafters® RapidWire Woven Wire Slide Door, 3'W x 10'H, 10' 5-1/4" Overall Height
Write a Review
|
Questions & Answers (0)
Product Description
Style 840 Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. This slide door is has an 8'h opening, includes all track and hardware necessary, includes 2 door posts at 10'5 1/4" High, and includes a cylinder keyed lock and 2 keys. Door needs 3' of panel space next to it for sliding room, or an open space and an additional post.
PRICE
$919.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/3 ft |
| Depth | 2 ft |
| Height | 10-7/16 ft |
| Inside Height | 125-1/4 in |
| Weight | 168 lbs |
| Nominal Height | 10 ft |
| Nominal Width | 3 ft |
Product Details
| Assembly Required | Yes |
| Type | Sliding Door |
| Color | Gray |
| Series | Style 840 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SD31010 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |