Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211870

MPN #: 7100169254

3M™ Temflex™ 165 Vinyl Electrical Tape, 3/4"W x 60'L, Black - Pkg Qty 100

Product Description
3M™ Temflex™ Vinyl Electrical Tape 165 is a good quality, multi-purpose vinyl insulating tape. This Tape provides great mechanical protection with minimum bulk. No solvents are used in the manufacturing process.

Features:
  • Resists abrasion, alkalis, solvents, acids and moisture and varying weather conditions
  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Made of durable Polyvinyl Chloride (PVC) tape that is flame-retardant and conformable
  • Compatible with rubber and synthetic splicing compounds
  • Withstands a temperature range of 32 °F to 194 °F (0 °C to 90 °C)
  • UL Listed, CSA and VDE Certified "Insulating Tape"


PRICE
$173.00  Sold in packages of 100 / $1.73 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width3/4 in

Product Details

TypeVinyl Electrical Tape
Package Quantity100
DescriptionElectrical Tape
ColorBlack
Manufacturers Part Number7100169254
Mil Thickness6 mil
Brand3M