Flextur Cobot Pedestal, 21"L x 24"W x 38"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Cobot Pedestal mounts directly to any welding table, with or without a skirt, freeing up valuable tabletop space. Designed for versatility, it offers adjustable height, isolated Cobot mounting, rigid attachment, plus a dedicated place for a vertical wire feeder (sold separately). A cost-effective alternative to docking stations, this USA-made pedestal is ideal for those integrating Cobots into their workflow. Patent Pending. American Made in Dalton, Ohio U.S.A.
PRICE
$1,049.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 |
| Width | 24 in |
| Height | 38 in |
| Weight | 80 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 71500111 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |