Nonin® 8500 Series Digital Handheld Pulse Oximeter
Write a Review
|
Questions & Answers (0)
Product Description
Nonin® pulse Oximeters are fast, accurate SpO2 and pulse readings. Adjusts from pediatric to adult finger sizes. Handheld monitors have data options and alarms. Nonin® Pulse Oximeter - Fingertip with Handheld Monitor - 8500 series.
PRICE
$1,645.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Pulse Oximeter |
| Color | Black |
| Style | Fingertip |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 8500 Series Digital Handheld Pulse Oximeter |
| Manufacturers Part Number | 12-1912 |
| Brand | Nonin |
Warranty
| Warranty | 1 yr |