Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212583

MPN #: 7000048396

3M™ 851 Greenback Printed Circuit Board Tape, 1/2"W x 216'L, Green - Pkg Qty 72

Product Description
3M™ Circuit Plating Tape 851 with polyester film and blended silicone and rubber adhesive used for PCB masking and other high temperature applications. Thick adhesive coating. Green, 4.0 mil thick.

Features:
  • Polyester backing reduces stretch and recovery of tape associated with uneven stop-off line
  • Thick adhesive coating reduces undercutting because adhesive blocks out solutions between fingers
  • Specially designed adhesive that generally performs better when no ovens are used to heat tape and boards
  • Polyethylene tape core instead of cardboard


PRICE
$1,710.00  Sold in packages of 72 / $23.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length216
Width1/2 in

Product Details

TypeCircuit Board Tape
Package Quantity72
DescriptionPrinted Circuit Board Tape
ColorGreen
Manufacturers Part Number7000048396
Mil Thickness4 mil
Brand3M