Features:
- Polyester film, single coated with a silicone, pressure sensitive adhesive
- Removes cleanly after use
- Temperatures up to 400° F
Weights & Dimensions
| Length | 72 |
| Width | 1/2 |
| Thickness | 3.5 mil |
Product Details
| Type | PET Tape |
| Material | Polyester Film |
| Package Quantity | 2 |
| Color | Green |
| Manufacturers Part Number | T9634002PK |
| Brand | Tape Logic |