Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212497

MPN #: 7000058253

3M™ ScotchCode™ STD-0-9X Wire Marker Tape Dispenser w/Tape, Red - Pkg Qty 10

Product Description
3M™ ScotchCode™ Wire Marker Tape Dispenser STD is a compact, carry-along dispenser with ten refillable compartments which hold eight-foot rolls of non-smear polyester tape and features an end loop that hooks the dispenser easily to a tool pouch or belt. Dispensers can be ordered empty (STD, STD-X) or filled with 10 rolls of either pre-printed numbers 0-9 (STD-0-9, STD-0-9X) or NEMA colors (STD-C, STD-CX).

Features:
  • Compact design that hangs from a tool belt
  • Refillable compartments for SDR tape with high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
  • Can be custom filled to meet specific project requirements
  • Dispenses only the desired length


PRICE
$919.50  Sold in packages of 10 / $91.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7000058253
TypeTape Dispenser
Package Quantity10
DescriptionWire Marker Tape Dispenser with Tape
ColorRed
Brand3M