- Attaches to the tripod leg and mates with the quick-mount bracket on our winch or self retracting lifeline (back-up or secondary mechanical device)
- Used with: 3-Way SRL, Extra Winch
DBI-Sala™® Tripod Mounting Brackets 8005048
Write a Review
|
Questions & Answers (0)
Product Description
MTG BASE HDWR TRIPOD
PRICE
$80.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs Person / 350 lbs Materials |
| Weight | 3 lbs |
| Size | One Size |
Product Details
| Style | Mounting Bracket |
| Type | Mounting Bracket |
| Material | Zinc Plated Steel |
| Description | Tripod Mounting Brackets |
| Color | Silver |
| Confined Space | Yes |
| Manufacturers Part Number | 7100240881 |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | Meets or exceeds OSHA and ANSI requirements |