Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M DBI-SALA

Model # :WBB3232333

MPN #: 7012755794

3M™ DBI-SALA® Salalift™ II 8102050 Confined Space Winch, 50"L, 350 lb Capacity

Product Description
3M™ DBI-SALA® Salalift™ II Winch is an essential component of confined space rescue systems and is designed for efficiently raising and lowering workers and materials into and out of confined spaces. Technora rope

The 3M™ DBI-SALA® Salalift™ II Winch is one of the most critical parts of the entry and rescue system. It provides the means to retrieve an incapacitated worker back to safety. The 3M™ DBI-SALA® Salalift™ II Winch features manual hand crank with 6:1 gear ratio, which helps provide smooth entry and extraction. A free-wheel mode and overload clutch allows the worker to freely move within the confined space, but is designed to lock up in the event of a fall.

Features:
  • Technora Rope (Aramid Rope)
  • Quick mount bracket included
  • Free-wheel mode provides for ease of movement within the confined space
  • Durable zinc-plated and anodized steel construction
  • Reserve lifeline retention system
  • Swiveling snap hook includes impact indicator
  • Equipped with RFID
  • Manually operated winch


PRICE
$4,109.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Weight Capacity350
Weight36.6 lbs

Product Details

TypeConfined Space Winch
Cable MaterialTechnora Rope
IncludesQuick Mount Bracket
MaterialZinc Plated Steel
Package Quantity1
ColorYellow/Black
Manufacturers Part Number7012755794
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI Z359.4