Ratchets, Extensions & Adapters
Availability
Brand
Type
Free Shipping
Length
Color
Price
Related Products
The Ingersoll Rand 105 Series air ratchet offers professional technicians an outstanding combination of value and performance, delivering impressive comfort and durability. Features: 25 ft-lb (34 Nm) max torque and 250 rpm free speed deliver impressive power to get the task at hand done fast. Unique head construction provides improved durability and more consistent performance over the life of the tool. Low-profile forward/reverse control has a wide diameter for easy gripping and also eliminates accidentally changing directions in confined spaces. Ergonomic coupling nut and handle ensure ...
Features: 1/2" Drive with pinned 7/8" 6-point socket, 2-1/4" length 36 tooth gear with 10 degree of engagement allows engagement in tight working areas Bronze hammer head reduces rebound Pry bar handle provide alignment option Socket feature SuperTorque® lobular opening for greater turning power without deforming the fastener Easy access reversing lever allows user to change working direction quickly and easily with only one hand Tethering device attached to handle Repair kit includes ratchet repair kit and cover plate
Features: Factory Pre-Set models are set at the factory to the customer's specified torque setting and are furnished with a Certificate of Calibration Trilobular comfort grip Universal 1/4" hex bit holder with strong rare earth magnet Cam-over torque limiting clutch 3.5 inch display with 64x48 pixels Lightweight handheld design making it very flexible and convenient to use
Features: Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication Forged one-piece ratchet provide strength and safety for industrial applications Smooth comfort-grip handle permits all-day use without gloves 36 tooth gear with 10 degree of engagement allows engagement in tight working areas Nickel/Chrome plating provides increase protection from rust and corrosion Chrome finish models feature mirror-like exterior that can be easily cleaned after each use Single Pawl ratchet design: 1) Designed for tighter tolerances between pawl and ...
Stanley® 91-316, 3/4" Drive Round Head Quick-Release™ Ratchet Stanley® ratchets and accessories are designed to meet or exceed ANSI specifications. Forged from high-quality steel and finished in high-polish chrome. Selected Stanley® high-torque ratchets have a Quick Release™ mechanism for one-handed use. Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button. Ratchet handles are ergonomically designed. Ratchets have an easy-to-use, thumb-operated reverse-switch mechanism.