Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700122

MPN #: 105-D2

Ingersoll Rand 105-D2 Air Ratchet 1/4" Drive

Product Description
The Ingersoll Rand 105 Series air ratchet offers professional technicians an outstanding combination of value and performance, delivering impressive comfort and durability.

Features:
  • 25 ft-lb (34 Nm) max torque and 250 rpm free speed deliver impressive power to get the task at hand done fast.
  • Unique head construction provides improved durability and more consistent performance over the life of the tool.
  • Low-profile forward/reverse control has a wide diameter for easy gripping and also eliminates accidentally changing directions in confined spaces.
  • Ergonomic coupling nut and handle ensure a comfortable grip with no sharp edges.




PRICE
$169.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16 in
Weight1 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque25 lb-in
Drive Size1/2 in

Product Details

RPM250 rpm
CFM18 CFM
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption3 SCFM
Package Quantity1
Manufacturers Part Number105-D2
Average CFM3
Noise Output81.8 dBA
Free Speed250 rpm
ExhaustRear
BrandIngersoll Rand