IMPACTO® Gel Comfort Kneepads. Donut shaped GEL filled padding provides cushioning and shock absorption to the patella bone. Sewn-on cover helps regent debris from entering. Elevated face or improved stability and traction. Extended feet absorb pressure around the perimeter of the knee. Extended heel supports the shin and helps distribute body weight and reduce stress on the ankles. Dual straps, breathable mesh lower strap and upper elastic strap for added stability. Hook and loop closures. Made with 100% PVC-free materials for a clean environment.
Impacto 865-00 Knee Pad Gel Comfort All Terrain Extended Style, Copolymer Raised Cover, Gel Support
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Universal |
Product Details
| Type | Gel Knee Pads |
| Color | Black |
| Cap Material | Copolymer |
| Style | Gel |
| Number of Straps | 2 |
| Closure Type | Hook And Loop |
| Material | Copolymer, Nylon, Gel, Elastic |
| Package Quantity | 1 |
| Description | Gel Comfort Knee Pads |
| Manufacturers Part Number | 86500000000 |
| Brand | IMPACTO |
Compliance & Certifications
| Certifications | EN 14404+A1:2010 |