- The ultimate comfort and durability in patella protection
- Extremely durable hard plastic outer shell with 1/2" closed cell foam pad inside for ultimate comfort
- Tan non-marking grip-strip provides the user the security and grip it needs in a knee pad without leaving marks or residue on your work area
- Hinged with metal rivet for ease of movement while kneeling or walking
- Soft elastic woven straps with reinforced sewn ends are attached well above and below the knee
Sellstrom® KneePro UltraFlex III™ Knee Pad, Tan Shell, Tan Strip, One Size, S96113 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$275.70 Sold in packages of 6 / $45.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Swivel |
| Type | Gel Knee Pads |
| Number of Straps | 2 |
| Closure Type | Snap Clips |
| Material | Plastic, Closed Cell EVA Foam |
| Package Quantity | 6 |
| Description | KneePro UltraFlex III Knee Pad |
| Color | Tan |
| Manufacturers Part Number | S96113 |
| Cap Material | Plastic |
| Brand | Sellstrom |