Strong heavy duty 600D fabric. Double insulated waterproof and weather resistant. 87" tall. 36" reflector cover. Heavy duty zipper for easy opening and installation.
Hiland Patio Heater Cover HVD-CVR-T Heavy Duty for 87" PrimeGlo Models Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 32 in |
| Height | 87 in |
| Weight | 4 lbs |
| Diameter | 36 in |
Product Details
| Type | Cover |
| Material | Polyester Fabric |
| Color | Tan |
| Manufacturers Part Number | HVD-CVR-T |
| For Use With | PrimeGlo Patio Heaters |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |