Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211830

MPN #: 7010374048

3M™ 8810 Thermally Conductive Adhesive Transfer Tape, 2" x 36 yd, White, Bulk - Pkg Qty 6

Product Description
The specialized chemistry of this tape renders them modestly soft and able to wet to many surfaces, allowing them to conform well to non-flat substrates, provide high adhesion, and act as a good thermal interface. Standard Lead Time: 14 Calendar Days

3M™ Thermally Conductive Adhesive Transfer Tape 8810 is designed to provide a preferential heat-transfer path between heat-generating components and heat sinks or other cooling devices (e.g., fans, heat spreaders or heat pipes).

Features:
  • High mechanical strength
  • Improved surface wet-out for rough surface/LSE substrates
  • Excellent shock performance
  • Wider and longer roll is available
  • Halogen free
  • Ideal for thin bonding applications
  • Good thermal transfer


PRICE
$2,339.70  Sold in packages of 6 / $389.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width2 in
Thickness10 mil

Product Details

TypeHand Dispensed Rolls
MaterialPET
Package Quantity6
DescriptionAdhesive Transfer Tape
ColorWhite
Manufacturers Part Number7010374048
Brand3M