- Flexible box designs
- Users can configure services where they want and need them
Wiremold AC8840 Floor Box AC Raised Floorbox
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Box Size | 8" x 8" x 4" |
Product Details
| Type | Floor Box |
| Mounting Method | In Floor |
| Material | Die-Cast Zinc |
| Description | Raised Floorbox |
| Color | Gray |
| Manufacturers Part Number | AC8840 |
| Cable Entry | Through Floor |
| Brand | Wiremold |