Features:
- Bonds firmly to metal, plastic and corrugated
- Provides clean removal and stain resistance on paint, metal, plastic and glass
- 4.6 Mil Thickness
- Stiff, blue, polypropylene backing with synthetic rubber adhesive without filaments
Weights & Dimensions
| Length | 60 yd |
| Width | 1 in |
| Adhesion | 70 oz-in |
| Thickness | 4.6 mil |
| Tensile Strength | 160 |
| Core Size | 3 in |
Product Details
| Type | Economy Strapping Tape |
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | T915889612PK |
| Percent Elongation | 32 |
| Brand | Scotch |