Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knaack

Model # :WBB2143689

MPN #: 89-D-KL

Knaack 89-D-KL Storagemaster® Chest 60"L X 30"W X 49"H w/ Drawer, Steel, Tan

Product Description

The Model 89-D-KL Piano Box with Junk Trunk™ is a high-quality job box that's perfect for every trade. Measuring 60 inches wide and 49 inches tall, the piano box has a capacity of 43.8 cubic feet and features full-width shelves for easy storage and organization of tools, supplies, and other equipment. To guard against theft, the tool storage box features a patented WATCHMAN® IV Lock System with a 3-point latch, as well as an independent locking drawer that you can use to access high-demand tools quickly. The metal storage box also comes with a bi-fold cover that folds out of the way and fits snugly in a full-size truck bed. Crafted from heavy-duty, 16-gauge steel, and finished with a powder coat for long-term durability and corrosion resistance, this jobsite storage box is prepared for anything. With a Power Pass® Electrical Pass-Thru grommet, pre-punched 4-way skids, gas springs, and spring guards, this construction tool box is equipped with everything you could possibly require. It also comes with a KNAACK Padlock that fits perfectly in the lock box .

PRICE
$2,579.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height49 in
Weight510 lbs
Usable Volume47.8 ft³

Product Details

StyleStationary
TypePiano Jobsite Box
MaterialSteel
ColorTan
Manufacturers Part Number89-D-KL
BrandKnaack