Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3232371

MPN #: 80944

Gearwrench® 232 Piece Mechanics Tool Box Set, 19"W x 13"D x 12"H, Black/Orange

Product Description
Gearwrench® started in 1996 with the birth of the Original Ratcheting Wrench. Today the brand has continued to innovate products by adding productivity features to many product platforms. Full polish chrome makes clean-up easy. Sockets and wrenches feature off corner loading technology to reduce fastener rounding. All tools are stored in a 3-drawer storage box with independent sliding drawers. Side flaps are used to lock the drawers in place and has a steel hinged lid and durable handles.

Features:
  • Full polish chrome SAE and metric 1/4" and 3/8" standard and deep sockets
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Full polish chrome SAE and metric 72 tooth ratcheting wrenches, with a 5° swing arc
  • Set includes comprehensive bit socket offering including: hex bit, Torx® bit, and External Torx® sockets
  • Sockets feature off-corner loading design to reduce fastener rounding
  • Magnetic bit driver with ergonomic dual material handle
  • Extension bars feature a chamfered female end with angled entry to guide smoothly and quickly onto drive tools
  • Includes long arm hex keys
  • 3 drawer storage box with independent sliding drawers, locking side flaps, a steel hinged lid and a durable handle
  • Meets or exceeds ASME specifications


PRICE
$325.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight41.1

Product Details

Manufacturers Part Number80944
TypeMechanics Tool Box
MaterialAlloy Steel
BrandGearwrench