Brady® Biohazard (Bloodborne Pathogen) Sign, Polyester, 5"W x 3.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Self Sticking Polyester (B-485) is used to identify the actual or potential presence of a biologically hazardous material. Good resistance to most common chemicals, oils and water. Warning labels support compliance with OSHA 29 CFR 1910.1030 Regulation for Bloodborne Pathogens Labeling. Warning labels support compliance with DOT 49 CFR 172.400(b) Labeling Requirements for transporrtation. Sign: Polyester, Black on Orange, 3.5 in H x 5 in W, BIOHAZARD.
PRICE
$4.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 3-1/2 in |
| Size | 3-1/2 x 5 in |
| Thickness | 1/4 in |
Product Details
| Material Property | Rigid |
| Sign Shape | Rectangle |
| Sign Legend | Biohazard |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Orange |
| Illumination | Not Illuminated |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Laminated |
| Manufacturers Part Number | 89170 |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 122 °F °F |
| Brand | Brady |