Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1530070

MPN #: 7000124627

3M™ Scotch® 890MSR Filament Tape 1" x 60 Yds. 8 Mil Clear - Pkg Qty 36

Product Description
3M™ Scotch® 890MSR Filament Tape 1" x 60 Yds. 8 Mil Clear - 36 Rolls/Case

For applications requiring adhesion to oily surfaces, use Scotch® Filament Tape 890MSR. This filament-reinforced tape is ideal for bundling and wrapping applications on heavy gauge metals or applications that might become exposed to gas or oil. It offers long-term holding power, very-high tensile strength, and excellent abrasion, moisture and scuff resistance. Constructed with a clear, filament-reinforced, polypropylene backing that provides exceptional tensile strength, this tape is abrasion, moisture, scuff and break resistant, even if nicked or punctured. This sturdy tape dispenses easily without curling for easy application. Its pressure sensitive, modified synthetic rubber adhesive is specifically formulated to provide good adhesion and long-term holding power on metal surfaces. It is customizable and can be printed on with a print seal process to provide advertising and warning capabilities.

Details:
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Modified synthetic rubber adhesive provides better adhesion than natural rubber adhesives and bonds well to metals and oily surfaces
  • Glass yarn filaments add strength for pipe wrapping applications
  • Excellent performance in the roughest shipping and handling conditions
  • Excellent aging before and after application maximizes tape life
  • Customizable and can be printed on with print seal process to provide advertising and warning capabilities


PRICE
$1,978.20  Sold in packages of 36 / $54.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1978.20
Buy 3 pkgs - 4 pkgs
1870.20Save $108.00 (5%)
Buy 5+ pkgs
1834.20Save $144.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1 in
Adhesion90 oz-in
Thickness8 mil
Tensile Strength600 lb/in
Core Size3 in

Product Details

TypeSuper Strapping Tape
ColorClear
MaterialPolyester
Package Quantity36
Manufacturers Part Number7000124627
Percent Elongation3
BrandScotch