American Furniture Classics 898 Wood Slanted Base Gun Storage Cabinet, 12 Long Guns
Write a Review
|
Questions & Answers (0)
Product Description
The fully locking 12-gun Slanted Base Cabinet is richly finished solid wood and wood veneers for long-lasting great looks. The unique slanted glass door and bottom door provide ample storage areas. This solid wood and wood veneer cabinet displays most 52 inch scoped rifles and double barreled shotguns through tempered glass. It also features felt-lined barrel rest and butt plate. Ships unassembled.
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 15 in |
| Height | 76 in |
| Weight | 113 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Gun Storage Cabinet |
| Color | Brown |
| Door Type | Right Hinged Door |
| Style | Slanted Base Gun Cabinet |
| Gun Capacity Range | 0 to 5 |
| Capacity | Up to 12 Guns ft³ |
| Number of Doors | 3 |
| Material | Solid Wood / Wood Veneer |
| Package Quantity | 1 |
| Manufacturers Part Number | 898 |
| Brand | American Furniture Classics |
Warranty
| Warranty | 90 days |