American Furniture Classics 840 Wood Gun Wall Rack, 4 Long Guns
|
Questions & Answers (0)
Product Description
The American Furniture Classics 4-Gun Wall Rack is richly finished solid wood for long-lasting great looks. Fully locking with storage area behind the door. A real touch of class you can add to the den or your study. It displays most 52 inch scoped rifles and double barreled shotguns. The medium brown finished rack will compliment any room. The rack is easy to assemble.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 5 in |
| Height | 32 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Gun Storage Rack |
| Color | Brown |
| Style | Gun Wall Rack |
| Gun Capacity Range | 6 to 10 |
| Capacity | Up to 4 Guns ft³ |
| Number of Doors | 1 |
| Material | Solid Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | 840 |
| Brand | American Furniture Classics |
Warranty
| Warranty | 90 days |