Bel-Art F24966-0001 Splash Shield, Single 12" x 15" Shield with 24" Articulating Arm
Write a Review
|
Questions & Answers (0)
Product Description
No matter how your workspace is configured, these Plexiglas® Splash Shields are designed to provide safety plus comfort (not hot and stuffy like personal face shields), flexibility (they're fully adjustable), and quality in a design that will adapt to your specific needs. All shields move side-to-side as well as up and down at the touch of a finger. Free precious work space and enhance the performance of every user. After selecting desired shield, order appropriate mounting fixtures to suit your work area. Single Plexiglas® Splash Shield 305 x 381mm (12 x 15") with 61cm (24") Articulating Arm.
PRICE
$455.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Splash Guard |
| Material | Plexiglas® |
| Package Quantity | 1 |
| Description | Single Splash Shield with 24" Articulating Arm |
| Color | Clear |
| Manufacturers Part Number | F24966-0001 |
| Brand | Bel-Art |