Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3131868

MPN #: 60251

Ergodyne® 8998 Face Shield Replacement For Full Brim HH, Clear

Product Description
The Skullerz 8998 Anti-Scratch & Anti-Fog Hard Hat Face Shield Replacement Lens is designed to securely attach to Skullerz 8995 Face Shield Adapter for Skullerz Full Brim Hard Hats. This anti-scratch and anti-fog lens is available in both clear and smoke and easily installs with the face shield adapter (sold separately)
Features:
  • Adapter Sold Separately - Compatible with Skullerz 8995 Face Shield Adapter
  • Designed For Hard Hat Integration - When installed on the adapter frame, easily mounts on Skullerz Full Brim Hard Hats for increased face protection
  • Enhanced Anti-Fog - Fog-Off+ technology exceeds ANSI Z87.1 requirements with improved anti-fog performance vs original Fog-Off
  • Enhanced Scratch Resistance - Fog-Off+ technology for improved durability
  • UV Protection - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • Durable - Polycarbonate lens is 1.6mm in thickness
  • Available In Smoke And Clear


PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness1.6 in

Product Details

TypeFace Shield Replacement
Headgear MaterialPolycarbonate
ColorClear
Series8998
For Use WithCompatible with Skullerz 8995 Face Shield Adapter
MaterialPolycarbonate
DescriptionReplacement Face Shield for Full Brim Hard Hat
Package Quantity1
Manufacturers Part Number60251
Visor Color FamilyClear
Visor MaterialPolycarbonate
Visor CoatingAnti-Fog/Anti-Scratch
BrandSkullerz by Ergodyne

Compliance & Certifications

CertificationsANSI Z87.1