- Window dimensions: 6.5" W x 19.5" H x 0.040" T - replacement shield for Sellstrom faceshields: S38110, S38210, S38310, S38410, S38510 and S38610
- Polycarbonate window provides chemical splash and scratch resistance
- Provides impact strength and optical clarity
- Lightweight, flexible and durable
- Meets ANSI Z87.1 + when assembled with Sellstrom 380 series faceshields
Sellstrom® S36000 380 Replacement Window Only, Clear, Uncoated
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 6-1/2" |
| Visor Width | 19-1/2" |
| Visor Thickness | .040" |
| Window Size (W X L) | 6-1/2" x 19-1/2" |
Product Details
| Type | Visor Only |
| Color | Clear |
| Series | 380 |
| For Use With | 380 Faceshields |
| Material | Polycarbonate |
| Description | Replacement Visor Window Only |
| Package Quantity | 1 |
| Manufacturers Part Number | S36000 |
| Visor Coating | Uncoated |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |