Ken Forging 8E-B7MACH - Rod End - Machined & Black Oxided - 4140 - 7/8-9 x 6" - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Drop Forged Alloy Steel
Heat-Treated to ASTM A193-B7
Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head
Center of Eye to End: +.060/-0
Head O.D.: +.060/-.030
Head Thickness: +.010/-.010
Hole I.D.: +.010/-0
Heat-Treated to ASTM A193-B7
Fully Threaded: UNC-2A, Last full thread to be a minimum of 1/4" away from head
Center of Eye to End: +.060/-0
Head O.D.: +.060/-.030
Head Thickness: +.010/-.010
Hole I.D.: +.010/-0
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | 7/8-9 |
| Head Thickness | 7/8" |
| Center of Eye to End | 6" |
| Hole Inside Dimension | 7/8" |
| Face Diameter | 1-23/32 in |
Product Details
| Head Outside Dimension | 1-7/8" |
| Style | Threaded |
| Type | Machined & Black Oxided |
| Country of Origin | Made in USA |
| Manufacturers Part Number | 8E-B7MACH |
| Brand | Ken Forging |