Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB2198547

MPN #: ARIASM84BE

Ghent Aria Glass White Board - Magnetic - 4'W x 8'H - 1/4" Thick Tempered Glass - Blue

Product Description
Aria Low Profile Glass Whiteboards achieve the look of weightless, floating glass. No visible hanging hardware or stand-offs allow the beauty of the frameless glass to complement any décor creating an unobstructed writing surface. Our team of engineers developed a heavy-duty hanging system that promotes security and confidence in the installation of your low profile glass whiteboard.

With Aria glassboards, you can be confident your board will never bow, strain, or move from the wall. Aria can be hung on a variety of surfaces including, but not limited to, drywall, concrete and brick surfaces. Aria can be used as a single board for personal offices and conferences rooms, or create a glass whiteboard wall by lining up multiple glassboards in a row. Aria is constructed using premium 1/4" tempered glass and when installed, floats just 1/2" from the wall. The lower steel support bar doubles as integrated magnetic marker storage, keeping the writing surface free from clutter.

Available in 8 standard colors as well as non-magnetic and magnetic glass. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Comes with 4 markers and an eraser. Ghent's full line of glass whiteboards, including Aria, carries a 50-year warranty and is made in the USA.

Features:
  • Can be mounted to any surface including, but not limited to, drywall, concrete, and brick
  • 100% recyclable and made from recycled glass, sand and steel
  • Lower steel support bar doubles as integrated magnetic marker storage
  • Premium ¼" glass floats just ½" off the wall
  • Carries a 50-year manufacturer warranty
  • Made in USA, ANSI BIFMA LEVEL 2


Learn More About Ghent.

Please note: Aria glass whiteboards can only be hung in one direction vertically or horizontally, but not both.
PRICE
$1,565.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth1/4 in
Height96 in
Board Size (W x H)48 x 96 in

Product Details

Assembly RequiredYes
Mounting HardwareInvisible
TypeGlass Dry Erase Board
ColorBlue
Surface MaterialGlass
StyleColored Glass Board
Country of OriginMade in USA
DescriptionMagnetic Glass White Board
Package Quantity1
Frame MaterialFrameless
Manufacturers Part NumberARIASM84BE
MagneticYes
CollectionAria
BrandGhent

Warranty

Warranty50 yr