Ghent® M1 Porcelain Magnetic Whiteboard with Wood Frame, 84"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Offering a superior writing surface and unsurpassed durability, Ghent's® Porcelain Whiteboard, Magnetics were made with our customers in mind. The 28-gauge porcelain-on-steel surface is mounted to a 3/8" backing for added strength. The durable porcelain enameled surface keeps the Whiteboard board from scratching or denting, even when installed in high-traffic schools and offices. The wear resistant surface does not absorb ink, eliminating staining and ghosting that would otherwise result from repeated use. The easy-to-wipe surface requires less cleaning, achieving a long-lasting bright white surface without the hassle. Ghent's® whiteboard holds magnets and can be used to post bulletins without worrying the announcement will be erased. Boards 3' x 5' and larger include 1 marker and 1 eraser. Board is available in eight standard sizes up to 4' x 12'. Each board comes in our handcrafted wood frame with a sturdy accessory tray. Our SmartPak tray is detached for reduced waste and damage potential. Our boards are shipped to you in Ghent's® worry-free packaging, designed specifically for shipping whiteboards. Ghent's® porcelain magnetic whiteboard carries a 50-year warranty.
PRICE
$569.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 87-15/16 in |
| Depth | 13/16 in |
| Height | 48-9/16 in |
| Board Size (W x H) | 84 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Whiteboard |
| Frame Color Family | Tan |
| Color | White |
| Surface Material | Porcelain |
| Style | Whiteboard |
| Description | Porcelain Magnetic Whiteboard |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | M1W-47-4 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 50 yr |