Ghent® Duo Double-Sided Frameless Magnetic Whiteboard, 24"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
Flyte Duo from Ghent® is a double‑sided, frameless, wall‑mounted whiteboard built for versatility and long‑term durability. One side features Ghent's® glossy GUV surface for everyday writing, while the opposite matte surface is ideal for projection. Its aluminum honeycomb core makes the board both ultra‑strong and lightweight, and the all‑metal construction ensures it stays perfectly flat. The unframed design allows multiple boards to align seamlessly to create a larger collaborative workspace. Flyte Duo mounts with heavy‑duty magnets, allowing the board to flip easily between surfaces and enabling simple, one‑person installation that reduces labor costs. The magnetic surface cleans easily, resists ghosting, and is fully recyclable at end of life. Backed by a 50‑year warranty, Flyte Duo meets CDPH clean‑air standards and carries ASTM/UL fire‑testing performance. It ships in Ghent's® Dura‑Packed packaging and includes a marker and microfiber cloth. Experience the future of whiteboards with Flyte Duo. GUV Magnetic Steel Surface Material.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 1/2 in |
| Height | 24 in |
| Board Size (W x H) | 24 x 18 in |
Product Details
| Assembly Required | Yes |
| Type | Whiteboard |
| Color | White |
| Surface Material | Steel |
| Style | General Purpose |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | FLYD-18-GM-WH |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 50 yr |