This 8" Polyurethane Caster Kit is compatible with Global Industrial™ Medium Duty Self Dumping Hoppers.
Global Industrial
Model # :WB293310
8" Polyurethane Caster Kit for Global Industrial™ Medium Duty Self Dumping Hoppers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Backordered, expected around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 9-1/2 in |
| Weight Capacity | 4000 lbs |
| Wheel Diameter | 8 in |
Product Details
| Material | Polyurethane |
| Caster Type | 2 Swivel & 2 Rigid |
| Brand | Global Industrial |