- Meets MUTCD Standards
- NCHRP-350 Certified
- Molded Polyethylene
- UV inhibitors to resist fading
- Easy to set-up or relocate
- Paired with either a 10lb or 15lb recycled rubber base for extra stability"
Cortina 45" EZ Grab Flared Lime Post - (2)3" High Intensity Prismatic Collars
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$14.75
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 45 in |
Product Details
| Type | Delineator Post |
| Material | Polyethylene |
| Description | Ez Grab Delineator Post With Prismatic Collars |
| Color | Lime |
| Manufacturers Part Number | 03-747LI |
| Number of Reflective Stripes | 2 |
| Grabber Top | Yes |
| Accepts Barricade Light | No |
| Brand | Cortina Safety |