Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB511945

MPN #: 26944

8mm I.D. x 10mm O.D. x 0.25mm Die Button Shim (Pack of 25) - Made In USA

Product Description
Die Button Shims quickly adjust the height of sharpened die buttons. Made from a 302 full hard stainless steel. Fits 10mm die button. Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking".

PRICE
$15.25

Min. purchase quantity is 20
20
20
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0
Thickness0.25 mm
Diameter10mm
Inside Diameter8mm in

Product Details

Country of OriginMade in USA
MaterialSpring Steel
Package Quantity25
Manufacturers Part Number26944
BrandPrecision Brand