Qorpak® 8oz Clear Graduated Medium Round w/58-400 White PP SturdeeSeal PE Foam Cap, Vacuum-96PK
Write a Review
|
Questions & Answers (0)
Product Description
Glass Graduated Medium Round Bottles, AKA Qorpak Bottle Beakers®, pre cleaned via the cost effective vacuum & ionization process to remove contaminants. Package Qty of 96.
PRICE
$219.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/4 in |
| Width | 15-1/4 in |
| Height | 10-3/16 in |
| Weight | 46 |
| Diameter | 62mm |
Product Details
| Neck Finish | 58-400 |
| Color | Clear |
| Capacity | 240 |
| Material | Glass |
| Description | Medium Round Bottle with Cap |
| Package Quantity | 96 |
| Manufacturers Part Number | GLC-01556 |
| Grade | Vacuum & Ionized |
| Brand | Qorpak |