Qorpak® 8oz Clear Graduated Medium Round with 58-400 Neck Finish, Bottle Only, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Bottle Beakers® are a Qorpak creation: clear glass wide mouth medium round bottles graduated in both ml & oz. Easy all-in-one mix, measure, store, & pour! Package Qty of 24.
PRICE
$48.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-7/16 in |
| Width | 10-1/4 in |
| Height | 5-3/16 in |
| Weight | 13 |
| Diameter | 62mm |
Product Details
| Neck Finish | 58-400 |
| Color | Clear |
| Capacity | 240 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Graduated Medium Round Bottle |
| Manufacturers Part Number | GLA-00847 |
| Brand | Qorpak |