Model # :WBB414670
MPN #: 0808BPP
#8 x 1/2 Phillips Pan Self Tapping Screw Type B Fully Threaded Zinc Bake - Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
8X1/2 Phillips Pan Self Tapping Screw Type B Fully Threaded Zinc Bake. Type B thread for molded or through holes in thin metal, non-ferrous castings. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$535.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Threads per Inch | 18 |
| Size | #8 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0808BPP |